Bansbach Easylift

Gas Spring, Traction, Steel, Force 80


$84.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Traction
  • Material Steel
  • Rod Thread Size M8
  • Compressed Length 20.63 in
  • Extended Length 28.5 in
See all product information