Bansbach Easylift
Gas Spring, Traction, Steel, Force 20
Mfr # 22143A3
Zoro # G0138415
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 9.06 in
- Extended Length 12.01 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 AN042-055
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-108
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF040-027
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN041-030
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 60002D3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF041-079
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 80 AN041-048
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 60000GD3
- BANSBACH EASYLIFT Shock Absorber, 110 lb., M12x1.0, 71mm L FK-1210H-C
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-12-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 AN651-034
- Bansbach Easylift Gas Springs & Dampers