Bansbach Easylift
Gas Spring, Traction, Steel, Force 200
Mfr # 22054A3
Zoro # G0138932
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.18 in
Explore More Products
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions FRT-C2-201-G1
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm FDT-63A-403
- BANSBACH EASYLIFT Shock Absorber, 2.2 lb., 57mm L FPD-1012A1-CB
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm FDN-63A-L453
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 AN042-055
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 HX3M2-003
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 80 KK2X4-005
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 AN651-037
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L FPD-1050B3-CW
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF242-072
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 MSE04000070118
- Bansbach Easylift Gas Springs & Dampers