Bansbach Easylift
Gas Spring, Stainless Steel, Force 75
Mfr # 52400B
Zoro # G0139063
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Stroke 7.87 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60003ED3
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 AN041-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 AF042-052
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 52403E
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF041-103
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm FWM-S2530GBD-C
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 52401
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 BK2X3-007
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 BK2X2-017
- SPD Welded Blade End Gas Spring GSWB2254146
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 AF544-004
- Bansbach Easylift Gas Springs & Dampers