Bansbach Easylift
Gas Spring, Stainless Steel, Force 150
Mfr # 52400E
Zoro # G0139097
$123.94
22% off
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Fixed Resistance Yes
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 52400
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF242-059
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF242-063
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L FA-1210KB1-C
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 55400C
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60004DD3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 BK2X5-003
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 AN041-031
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 BK2X2-013
- GENESIS Gs10-1550Md13-110 Gas Spring GSS 6496UD
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60000DD3
- Bansbach Easylift Gas Springs & Dampers