Bansbach Easylift
Gas Spring, Stainless Steel, Force 200
Mfr # 52400G
Zoro # G0139115
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Adjustable Resistance No
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 AF242-064
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF242-066
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF242-063
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF041-114
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60004DHD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF041-097
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 BK2X2-021
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN042-048
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9N, Length: 58mm, Stroke: 6mm FA-0806-C
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60001DD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF041-080
- Bansbach Easylift Gas Springs & Dampers