Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # 52402C
Zoro # G0139273
$111.00
13% off
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Locking No
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 52402D
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 AF243-049
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 52402F
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-072
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 HX3P1-001
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN041-030
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 71.4N, Length: 200.5mm, Stroke: 40mm FWM-2540LBD-C
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 BK2X2-017
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30 BK2X2-007
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 55402B
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22035A3
- Bansbach Easylift Gas Springs & Dampers