Bansbach Easylift

Gas Spring, High Temperature, Force 20


$50.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type High Temperature
  • Material Steel
  • Rod Thread Size M8
  • Compressed Length 7.67 in
  • Extended Length 11.61 in
See all product information