Shop Alternate Products
This Product is Discontinued
Conical Tool
Tapered End Mill, HSS, 0.375in, 5-1/2inL, RH (Discontinued)
Mfr # E-613
Zoro # G0139679
Free Shipping & Returns
This Product is Discontinued
Key Features
- End Mill Cutting Type Center Cutting
- Taper Angle Per Side 5.0 Degrees
- Length of Cut 3-1/4"
- Overall Length 5-1/2"
- Number of Flutes 3