Bansbach Easylift
Gas Spring, High Temperature, Force 80
Mfr # 60001DD3
Zoro # G0139806
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 9.25 in
- Extended Length 14.76 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, 60001BD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60001ED3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-070
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF042-042
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF243-066
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 55401A
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 22063A3
- BANSBACH EASYLIFT Adjustable Rotary Damper, 50 rpm FRN-P2-L202-G2
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 75 52403B
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-501-G1
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60002DD3
- Bansbach Easylift Gas Springs & Dampers