Bansbach Easylift
Gas Spring, High Temperature, Force 20
Mfr # 60003D3
Zoro # G0139937
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-082
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 55400B
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF042-042
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 22037A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF040-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF242-077
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise FRN-D3-L102-G1
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30, AN650-017
- BANSBACH EASYLIFT Shock Absorber, 2860 lb., M30x1.5,188mm L FK-3650L-S
- GENESIS 57# Gas Spring W/Composit Ends GSS 10356
- WHITECAP 7-1/2" Gas Spring - 20lb - Black Nitrate G-3120C
- Bansbach Easylift Gas Springs & Dampers