Bansbach Easylift
Gas Spring, High Temperature, Force 40
Mfr # 60003AD3
Zoro # G0139955
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 60003GD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60003ED3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 60003FD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF243-056
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF243-062
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF040-013
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 20 BK2X1-006
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 AN041-041
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF042-069
- SPD Welded Blade End Gas Spring GSWB426478
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, 60004GD3
- Bansbach Easylift Gas Springs & Dampers