Bansbach Easylift
Gas Spring, High Temperature, Force 70
Mfr # 60003CD3
Zoro # G0139973
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.62 in
- Extended Length 19.49 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 21952A3
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-102-G1
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN651-027
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60002HD3
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions FRT-C2-301-G1
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60004DD3
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 65.2mm, Stroke: 8mm FA-1008VB-C
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 KK2X1-024
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 80mm, Stroke: 10mm FA-1410RB-S
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF243-048
- SPD Welded Blade End Gas Spring GSWB436667
- Bansbach Easylift Gas Springs & Dampers