Shop Alternate Products
This Product is Discontinued
Conical Tool
Tapered End Mill, HSS, 0.094in, 2-5/8inL, RH (Discontinued)
Mfr # E-102
Zoro # G0140065
This Product is Discontinued
Key Features
- End Mill Cutting Type Center Cutting
- Taper Angle Per Side 5.0 Degrees
- Length of Cut 1/2 in
- Overall Length 2 5/8 in
- Number of Flutes 3