Bansbach Easylift
Gas Spring, High Temperature, Force 120
Mfr # 60004DHD3
Zoro # G0140095
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.61 in
- Extended Length 19.88 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60004DD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20, 60004D3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, 60004GD3
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-102-G1
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 22042A3
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 AN042-055
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 12.7N, Length: 84mm, Stroke: 14mm FL-1214H-S
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm FA-3035TD-C
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 BK2X5-009
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF041-104
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. X170-063
- Bansbach Easylift Gas Springs & Dampers