Bansbach Easylift
Gas Spring, Steel, Force 20
Mfr # AF040-026
Zoro # G0140244
$38.60
40% off
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF040-025
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF040-029
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF040-034
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF243-051
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise FRN-F2-L203
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm FDT-47A-502
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 BK2X6-006
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF042-056
- BANSBACH EASYLIFT Adjustable Rotary Damper, 50 rpm FRN-P2-L501-G1
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF243-058
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60003HD3
- Bansbach Easylift Gas Springs & Dampers