Bansbach Easylift
Gas Spring, Steel, Force 50
Mfr # AF040-029
Zoro # G0140271
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF040-034
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF040-025
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF040-026
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF244-049
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm FWM-3035TBD-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-095
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30 BK2X2-016
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 40 22057A3
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 264mm, Stroke: 75mm FA-4275B3-C
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 52403E
- GENESIS Gs08-0775Md10-034 Gas Spring GSS 6359UT
- Bansbach Easylift Gas Springs & Dampers