Bansbach Easylift
Gas Spring, Steel, Force 70
Mfr # AF040-031
Zoro # G0140296
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF040-026
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF040-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF040-037
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22035A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 AF542-009
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-067
- BANSBACH EASYLIFT Dampers, Compression, Extended 30.12 HXBN3-001
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm FA-2725FB-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 52401D
- SPD Welded Blade End Gas Spring GSWB228689
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 10 AN650-015
- Bansbach Easylift Gas Springs & Dampers