Bansbach Easylift
Gas Spring, Steel, Force 80
Mfr # AF040-032
Zoro # G0140305
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF242-063
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF040-037
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 55401A
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF041-093
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L FK-1417L-C
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L FPD-1030B1-CW
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF041-105
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 BK2X2-022
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X1-025
- GENESIS Dynamic End - 40 Lbs GSS 740910
- GENESIS 57# Gas Spring W/Composit Ends GSS 10356
- Bansbach Easylift Gas Springs & Dampers