Bansbach Easylift

Gas Spring, Steel, Force 100


$33.00
15% off
$27.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Rod Thread Size M8
  • Compressed Length 6.77 in
  • Extended Length 10.71 in
  • Fitting Type None
See all product information