Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF041-101
Zoro # G0140585
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Stroke 5.51 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF041-099
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF041-097
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF041-092
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm FDT-47A-203
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 21950A3
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions FRT-C2-201-G1
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 AN041-040
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN041-056
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30, BK2X6-002
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF042-064
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-501-G1
- Bansbach Easylift Gas Springs & Dampers