Bansbach Easylift

Gas Spring, Steel, Force 15


$37.00
19% off
$29.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Rod Thread Size M8
  • Compressed Length 9.33 in
  • Extended Length 15.63 in
  • Locking No
See all product information