Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF242-061
Zoro # G0141066
$74.60
3% off
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Fitting Type None
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-108
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF244-049
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 10 AN650-015
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22027A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF041-096
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm FDT-63A-403
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M20x1.5, 70mm L FA-1215B1-C
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L FK-1412M-C
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 15.7N, Length: 105mm, Stroke: 17mm FL-1417H-S
- SPD Gas Spring Welded Blade End GSWB3885123
- GENESIS 21.9 Locking Gas Spring 85 Lb GSS 52631
- Bansbach Easylift Gas Springs & Dampers