Bansbach Easylift
Gas Spring, Steel, Force 25
Mfr # AF242-068
Zoro # G0141136
$54.66
31% off
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Locking No
Explore More Products
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 HX3M2-003
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF041-081
- BANSBACH EASYLIFT Shock Absorber, 2.2 lb., 57mm L FPD-1012A1-CB
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 22030A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF041-109
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF242-069
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 BK2X1-020
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 75 52401B
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 KK2X1-013
- KASAWARE Soft-close Damper, 2PK KFSCD-A-NI2
- GENESIS Gs06-0425Pe10-018 Gas Spring GSS 1777UC
- Bansbach Easylift Gas Springs & Dampers