Bansbach Easylift
Gas Spring, Steel, Force 75
Mfr # AF242-070
Zoro # G0141154
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Adjustable Resistance No
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF042-055
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF042-060
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF042-059
- BANSBACH EASYLIFT Rotary Damper, Disk, Metal FDN-70A-R114
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 AN042-064
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-082
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 40 22041A3
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M42x1.5,213mm L FYT-LA3
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 176mm L FPD-1070B3-CW
- SPD Welded Blade End Gas Spring GSWB418633
- WHITECAP 17" Gas Spring - 40lb - Stainless Steel G-3640SSC
- Bansbach Easylift Gas Springs & Dampers