Bansbach Easylift
Gas Spring, Steel, Force 225
Mfr # AF242-076
Zoro # G0141215
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Rod Dia. 0.39 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF242-077
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 AF242-075
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF242-069
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm FDT-63A-403
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm FDT-70A-903
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF042-061
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30lb KK2X3-002
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 98N, Length: 302.5mm, Stroke: 80mm FA-4280WD-C
- BANSBACH EASYLIFT Shock Absorber, 110 lb., M12x1.0, 71mm L FK-1210H-C
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 AN650-016
- SPD Welded Blade End Gas Spring GSWB244789
- Bansbach Easylift Gas Springs & Dampers