Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF243-050
Zoro # G0141267
$85.65
44% off
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Rod Dia. 0.39 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF042-047
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-058
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 6000HD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF041-081
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm FDT-47A-502
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 AF244-042
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 AN042-040
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 55400
- BANSBACH EASYLIFT Shock Absorber, 110 lb., M12x1.0, 63mm L FK-1210H-S
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF042-046
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 AF544-008
- Bansbach Easylift Gas Springs & Dampers