Bansbach Easylift
Gas Spring, Steel, Force 225
Mfr # AF243-055
Zoro # G0141312
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Locking No
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 21952A3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 21954A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-082
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 71.4N, Length: 200.5mm, Stroke: 40mm FA-2540LD-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF243-051
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 AF242-075
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm FA-2016E1-C
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X1-025
- BANSBACH EASYLIFT Shock Absorber, 660 lb., M25x1.5,155mm L FK-3625AM-C
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 20" Extended; 12" Compressed; 90 LB ST34-90-5
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF242-073
- Bansbach Easylift Gas Springs & Dampers