Bansbach Easylift

Gas Spring, Steel, Force 300


$85.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Material Steel
  • Rod Thread Size M10
  • Compressed Length 11.03 in
  • Extended Length 18.9 in
See all product information