Bansbach Easylift
Gas Spring, Steel, Force 15, Rod Thread M5
Mfr # AF640-058
Zoro # G0141741
$41.35
47% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-062
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-059
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-064
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 AF543-010
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF242-076
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 AF244-046
- BANSBACH EASYLIFT Shock Absorber, 660 lb., M27x1.5,136mm L FK-2550M-R
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x2, 56mm L FSB-1407-C
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40, 60001AD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 AF042-067
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm FDN-63A-L903
- Bansbach Easylift Gas Springs & Dampers