Bansbach Easylift
Gas Spring, Steel, Force 20, Rod Thread M5
Mfr # AF640-059
Zoro # G0141757
$26.00
16% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-058
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-062
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-064
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 60003GD3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 20022A3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 60 KK2X1-011
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-C2-201
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 KK2X5-008
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M16x1.5, 90mm L FK-1612M-C
- SPD Welded Blade End Gas Spring GSWB422633
- GENESIS Gs06-0700Pe10-029 Gas Spring GSS 1801UN
- Bansbach Easylift Gas Springs & Dampers