Bansbach Easylift
Gas Spring, Steel, Force 30, Rod Thread M5
Mfr # AF640-060
Zoro # G0141766
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X2-018
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF243-052
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF042-066
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 55402
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 20022A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF041-096
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M10x1.0, 55mm L FK-1008H-C-060
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 60 BK2X1-009
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 80 BK2X1-010
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm FA-3650A3-C
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm FL-1620H-C
- Bansbach Easylift Gas Springs & Dampers