Bansbach Easylift
Gas Spring, Steel, Force 50, Rod Thread M5
Mfr # AF640-062
Zoro # G0141784
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-058
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-064
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-059
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L FK-0604L-S
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 AF041-111
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 AF244-042
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 AN042-034
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 22012A3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 BK2X1-008
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 52400
- GENESIS Gs06-0400Pe10-029 Gas Spring GSS 1753UH
- Bansbach Easylift Gas Springs & Dampers