Bansbach Easylift
Gas Spring, Steel, Force 60, Rod Thread M5
Mfr # AF640-063
Zoro # G0141793
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-062
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-082
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60003DD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF042-049
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 52400
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 AN650-016
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30 KK2X1-018
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 BK2X4-005
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250lb KK2X3-009
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF244-049
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 55402C
- Bansbach Easylift Gas Springs & Dampers