Bansbach Easylift
Gas Spring, Steel, Force 70, Rod Thread M5
Mfr # AF640-064
Zoro # G0141802
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-058
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-059
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-062
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60002DD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 AF042-050
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm FDT-70A-903
- BANSBACH EASYLIFT Dampers, Compression, Extended Length 5.28 HX6N0-001
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 60001GD3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X1-025
- GENESIS Damper, Ext, 5" Stroke, Lite GSS 467527
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 60002BD3
- Bansbach Easylift Gas Springs & Dampers