Bansbach Easylift
Gas Spring, Steel, Force 80, Rod Thread M5
Mfr # AF640-065
Zoro # G0141811
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 3.55 in
- Extended Length 5.91 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 AF243-054
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 AF544-002
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF042-043
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 AF542-007
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF040-027
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60003ED3
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 173mm L FPD-1060A3-SW
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 208mm, Stroke: 30mm FWM-3035TBD-C-060
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm FDN-47A-R502
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF042-066
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 52403E
- Bansbach Easylift Gas Springs & Dampers