Brady
Ribbon Cartridge, Black/Red, 8-3/4 In. W
Mfr # 13522
Zoro # G0142134
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 8 3/4 in
- Length 200 ft
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer M21-500-595-PL
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft 113193
- BRADY RTK Label, White, 4 In. W B30-245-595-NFPA
- BRADY Thermal Transfer Printer Labels, White THT-103-727-10
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 52044
- BRADY Label Roll Adapter for use with G0281811, Pk3 M71-ADAPT-BK
- BRADY Wire Marking Sleeves, Yellow, 2 In W PS-1000-2-YL
- BRADY Thermal Transfer Printer Labels, White THT-42-727-10
- BRADY Print On Demand Floor Labels, 1-1/8In W 142169
- BRADY Label Tape Cartridge, Permanent Printer M21-750-595-GY
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W VNMR110W1
- Brady Safety Labels