Brady
Tape, Clear, 100 ft. L, 1/2 In. W
Mfr # 113190
Zoro # G0142493
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Clear
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 B33-5-425
- BRADY Label Tape Cartridge, Ornge, 100ft L, 4In W 120866
- BRADY Precut Label Roll Cartridge, Clear/White M4-143-427
- BRADY Precut Label Roll Cartridge, Clear/White M4-11-427
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous 76641
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-4000-854-YL
- BRADY Sleeve, White, Labels/Roll: 100 M7-750-1-344
- BRADY PermaSleeve Wire Marker Polyolefin 0.187 in Dia x 2 in W YL Roll of 2500 Each 3CGS-187-2-YL
- BRADY Sleeve, Yellow, Labels/Roll: 100 M6-250-1-344-YL
- BRADY Tape, White, Labels/Roll: Continuous B30C-1125-581-WT
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 M-34-427
- Brady Safety Labels