Brady
Label Tape Cartridge, Brown, 50 ft. L
Mfr # M71C-1000-595-BR
Zoro # G0143236
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Width 1"
- Length 50 ft.
- Material Vinyl
- Labels per Roll Continuous
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White M4-49-427
- BRADY Label, 5/16 in W, Indoor, White M7C-318-498
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-4000-549-YL
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-1125-581-YL
- BRADY Label, Color Clear/White, 1" W, 1" H M7-19-427-2S
- BRADY Tape, White, 100 ft. L, 2-1/4 In. W 76698
- BRADY Laboratory Label, White, Labels/Roll: 1500 THT-127-461-1.5-SC
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous 76720
- BRADY B33 Series 2 mil Static Dissipative Polyimide Lbls 0.25in H x 1.5in W WT 8000/RL B33-4-717
- BRADY Tag, 49/64 in W, 3 in H, White BM-12-109
- NEVS 3/4" wide x 500" Orange Labeling Tape TC-75-Orange
- Brady Safety Labels