Brady
Label Tape Cartridge, Light Blue, Labels/Roll: Continuous
Mfr # M71C-1000-595-LB
Zoro # G0143281
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- For Use With Brady BMP71
- Width 1"
- Length 50 ft.
- Material Vinyl
Explore More Products
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous M71C-500-595-GN
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous M71C-500-595-RD
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous M71C-1000-595-RD
- BRADY Tape, Yellow, 100 ft. L, 4 In. W 113114
- BRADY Precut Label Roll Cartridge, Translucent M4C-750-427
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous 13576
- BRADY Label, 3 in W, White M6-37-424
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 THT-89-498-5
- BRADY B33 Series Matte WT 1 mil Polyimide Labels 0.25in H x 0.9in W WT 10000/RL B33-2-729
- PANDUIT Printable Labeling Tape, 2"x100ft, White T200X000YK1
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Clear TZE151
- Brady Safety Labels