- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Green, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Green, Labels/Roll: Continuous (Discontinued)
Mfr # M71C-2000-595-GN
Zoro # G0143491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- For Use With Brady BMP71
- Color Green
- Width 2"
- Length 50 ft.
Customers Also Purchased
- Brand Brady
-
MFR #
M71C-2000-595-GN
-
Zoro #
G0143491
- UPC # 754473198589
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 2 in x 50 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Details
Printer Series Compatibility | BMP71 |
For Use With | Brady BMP71 |
Item | Label Tape Cartridge |
Color | Green |
Material | Vinyl |
Labels per Roll | Continuous |
Application | Indoor/Outdoor |
Background Color | Green |
Standards | ASTM D 2979; ASTM D 523 |
Adhesive | Yes |
Label Type | Indoor/Outdoor |
Tape Format | Continuous Roll |
Metal Detectable | No |
Printer Series Compatability | BMP71 |
Tape Material | Vinyl Film |
Temp. Range | -40 Degrees to 180 Degrees F |
Label Finish | Gloss |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Indoor/Outdoor Usage | Outdoor |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Adhesive Material | Acrylic |
Label Material | Vinyl |
Label Color | Green |
Product Type | Indoor Outdoor Vinyl Label |
Adhesive Properties | Aggressive Permanent Adhesive |
Minimum Service Temperature | -40 Degrees F |
Material Series | B-595 |
Label Media Format | Continuous Roll |
Compatible Mfr Part Number | M71-R6000 |
Maximum Service Temperature | 180 Degrees F |
Label Thickness | 0.004 in |
Color - Continuous General Purpose | Green |
Label Color & Finish - Continuous General Purpose | Green ( Gloss ) |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant |
For Print Method | Thermal Transfer |
Recommended Ribbon | M71-R4400-WT |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F