Vikan
VIKAN Blue 20" Polypropylene Floor Squeegee
Mfr # 77533/29363
Zoro # G0143857
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee 77536/29386
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee 77533/29383
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee 77535/29365
- VIKAN VIKAN White 20" Squeegee Head 77135
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee 71503/29603
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee 71601/29621
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee 71608/29628
- VIKAN 16 in. Garage Squeegee, Transport Line, Black 708849
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee 71502/29622
- SORBO Srbo Cobra Flipper Complete Squeegee 18 inch 3893
- PULEX Alumax Squeegee Channel 22 Inch SUPP70178
- Vikan Squeegees