Vikan
VIKAN Yellow 20" Polypropylene Floor Squeegee
Mfr # 77536/29386
Zoro # G0143936
$71.89
6% off
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee 77536/29366
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee 77534/29364
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee 77535/29365
- VIKAN VIKAN Red 20" Floor Squeegee 71504
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee 71603/29383
- VIKAN VIKAN Pink 24" Double Head Squeegee 77141
- VIKAN 24 in. Garage Squeegee, Transport Line, Black 708869
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee 71605/29605
- VIKAN 16 in. Garage Squeegee, Transport Line, Black 708849
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch 13851, 11020
- ETTORE PRODUCTS COMPANY 8" Auto Squeeg/Scrubber 59016
- Vikan Squeegees