Vikan
VIKAN Blue 24" Polypropylene Floor Squeegee
Mfr # 77543/29363
Zoro # G0143954
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee 77543/29383
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee 77544/29384
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 77542/29382
- VIKAN VIKAN Green 24" Squeegee Head 77142
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee 77534/29384
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee 71605/29385
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee 71608/29628
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee 71502/29622
- UNGER The Sponge SP010
- UNGER Window Glass and Surface Squeegee, 12 in Blade, Straight Blade, Rubber Blade 989830
- Vikan Squeegees