Vikan
VIKAN Blue 24" Polypropylene Floor Squeegee
Mfr # 77543/29383
Zoro # G0144006
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 77542/29362
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee 77546/29366
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 77542/29382
- VIKAN Floor Squeegee, 23 5/8 in W, Straight 775477
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee 71605/29365
- VIKAN VIKAN White 24" Floor Squeegee 71605
- VIKAN VIKAN Green 20" Fiberglass Floor Squeegee 71502/29382
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee 71605/29605
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee 71608/29628
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade 45506
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 954**
- Vikan Squeegees