Vikan
VIKAN Yellow 24" Polypropylene Floor Squeegee
Mfr # 77546/29386
Zoro # G0144033
$87.66
17% off
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee 77544/29364
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee 77543/29363
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 77542/29382
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee 71504/29624
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee 71604/29384
- VIKAN VIKAN Yellow 16" Ceiling Squeegee 77166
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN 16 in. Garage Squeegee, Transport Line, Black 708849
- VIKAN Floor Squeegee, 15 3/4 in W, Straight 714077
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W 7COMBO47
- MOERMAN Complete Excelerator Combo Squeegee 14 Inch 23525, 23217, 23522
- Vikan Squeegees