Vikan
VIKAN Blue 28" Polypropylene Floor Squeegee
Mfr # 77553/29363
Zoro # G0144051
$79.61
10% off
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Squeegee Blade Width 28 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
Explore More Products
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee 77554/29384
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee 77555/29365
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee 77554/29364
- VIKAN VIKAN Black 20" Squeegee Head 77539
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee 71506/29386
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77154
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee 71502/29622
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee 71605/29605
- REMCO Vikan 10in Single Blade Ultra Hygiene Bench Squeegee- White 71255
- UNGER Complete Original Stripwasher 14 Inch EH350,WS350
- Vikan Squeegees