Shop Alternate Products
This Product is Discontinued
3M
Entrance Mat, Gray, 3 ft. W x (Discontinued)
Mfr # 20240
Zoro # G0145826
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Gray
- Backing Material Vinyl
- Surface Material Vinyl