Shop Alternate Products
This Product is Discontinued
Notrax
Entrance Mat, Black, 3 ft. W x (Discontinued)
Mfr # 265S0035BL
Zoro # G0146133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Black
- Backing Material Vinyl
- Surface Material Vinyl