Brady
All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red
Mfr # M21-375-595-RD
Zoro # G0147262
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color White/Red
- Width 3/8"
- Length 21 ft.
- Material Vinyl B595
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue M21-375-595-BL
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green M21-750-595-GN
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green M21-500-595-GN
- BRADY Precut Label Cartridge, White, Gloss M4-7-422
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut BM-094-1-342
- BRADY Label Roll, White, Labels/Roll: 1500 B33-68-499
- BRADY Precut Label Roll Cartridge, Clear/White M4-102-427
- BRADY PermaSleeve Wire Marker Polyolefin 0.25 in Dia x 1 in W YL Roll of 5000 Each 3CGS-250-2-YL-2
- BRADY Label Cartridge, Black/White, 3/8 In. W X-82-499
- NEVS Printed Chart Tape - Rm No Patient Doctor 1/2" Yellow w/Black NT-500-YELLOW
- NEVS 3/4" Color Coding Dots Violet - Roll Form DOT-34RL Violet
- Brady Label Maker Tapes, Labels, Signs & Tags